Welcome to Würth UK For trade customers only
Tungsten carbide bur with 3R teeth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tungsten carbide bur with 3R teeth

Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.

See product details

Available in 5 versions
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
  • High material removal rate in heavy-duty use

  • High-performance rake minimises tooth breakouts, flaking and head breakage

  • Can also be used at low speeds thanks to the innovative 3R toothing

  • Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.