Welcome to Würth UK For trade customers only
Twist drill bit HSS DIN 1869 R3 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 1869 R3 type RN

The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).

See product details

Available in 11 versions
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
  • Vapour-plated surface for excellent adhesive properties of cooling lubricants and reduced buildup of material deposits

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short precision drill bit in accordance with DIN 1897 (art. no. 062470…) is ideal for this task.