Welcome to Würth UK For trade customers only
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs.
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs. - 1
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs. - 2
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs. - 3
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs. - 4
Twist drill bit assortment HSS DIN 1897 type RN 19 pcs. - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 1897 type RN 19 pcs.

Extra-short, precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.
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
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised drill-point cross thinning



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point grinding for precise boreholes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening