Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.

  • Suitable for machine type: Drill, Cordless screwdrivers
  • Material to be processed: Steel
  • Quality: Würth-Standard
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Type: RN
  • Angle of the tip: 118 Degree
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 1 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Self-centring: No
  • Suitable for tensile strength up to: 850 N/mm²
  • Material sub-group: General structural steels, Non-alloyed tempering steels

See product details

Available in 65 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Suitable for machine type Quantity PU
price/PU
0625105
10.5 mm 133 mm 87 mm Drill, Cordless screwdrivers
1 pcs
062538
3.8 mm 75 mm 43 mm Drill, Cordless screwdrivers
10 pcs
062537
3.7 mm 70 mm 39 mm Drill, Cordless screwdrivers
10 pcs
062540
4 mm 75 mm 43 mm Drill, Cordless screwdrivers
10 pcs
062541
4.1 mm 75 mm 43 mm Drill, Cordless screwdrivers
10 pcs
062543
4.3 mm 80 mm 47 mm Drill, Cordless screwdrivers
10 pcs
062542
4.2 mm 75 mm 43 mm Drill, Cordless screwdrivers
10 pcs
062545
4.5 mm 80 mm 47 mm Drill, Cordless screwdrivers
062544
4.4 mm 80 mm 47 mm Drill, Cordless screwdrivers
10 pcs
062547
4.7 mm 80 mm 47 mm Drill, Cordless screwdrivers
10 pcs
062549
4.9 mm 86 mm 52 mm Drill, Cordless screwdrivers
10 pcs
062550
5 mm 86 mm 52 mm Drill, Cordless screwdrivers
062552
5.2 mm 86 mm 52 mm Drill, Cordless screwdrivers
10 pcs
062551
5.1 mm 86 mm 52 mm Drill, Cordless screwdrivers
10 pcs
062556
5.6 mm 93 mm 57 mm Drill, Cordless screwdrivers
062555
5.5 mm 93 mm 57 mm Drill, Cordless screwdrivers
062560
6 mm 93 mm 57 mm Drill, Cordless screwdrivers
062561
6.1 mm 101 mm 63 mm Drill, Cordless screwdrivers
10 pcs
062563
6.3 mm 101 mm 63 mm Drill, Cordless screwdrivers
062562
6.2 mm 101 mm 63 mm Drill, Cordless screwdrivers
062565
6.5 mm 101 mm 63 mm Drill, Cordless screwdrivers
062564
6.4 mm 101 mm 63 mm Drill, Cordless screwdrivers
062568
6.8 mm 109 mm 69 mm Drill, Cordless screwdrivers
062570
7 mm 109 mm 75 mm Drill, Cordless screwdrivers
062572
7.2 mm 109 mm 75 mm Drill, Cordless screwdrivers
062575
7.5 mm 109 mm 75 mm Drill, Cordless screwdrivers
062580
8 mm 117 mm 75 mm Drill, Cordless screwdrivers
062581
8.1 mm 117 mm 75 mm Drill, Cordless screwdrivers
5 pcs
062582
8.2 mm 117 mm 75 mm Drill, Cordless screwdrivers
5 pcs
062585
8.5 mm 117 mm 75 mm Drill, Cordless screwdrivers
062590
9 mm 125 mm 81 mm Drill, Cordless screwdrivers
062595
9.5 mm 125 mm 81 mm Drill, Cordless screwdrivers
0625100
10 mm 133 mm 87 mm Drill, Cordless screwdrivers
062510
1 mm 34 mm 12 mm Drill, Cordless screwdrivers
10 pcs
0625102
10.2 mm 133 mm 87 mm Drill, Cordless screwdrivers
1 pcs
0625140
14 mm 160 mm 108 mm Drill, Cordless screwdrivers
1 pcs
0625110
11 mm 142 mm 94 mm Drill, Cordless screwdrivers
1 pcs
0625165
16.5 mm 184 mm 125 mm Drill, Cordless screwdrivers
1 pcs
062528
2.8 mm 61 mm 33 mm Drill, Cordless screwdrivers
10 pcs
062548
4.8 mm 86 mm 52 mm Drill, Cordless screwdrivers
0625150
15 mm 169 mm 114 mm Drill, Cordless screwdrivers
1 pcs
0625115
11.5 mm 142 mm 94 mm Drill, Cordless screwdrivers
1 pcs
062512
1.2 mm 38 mm 16 mm Drill, Cordless screwdrivers
10 pcs
0625120
12 mm 151 mm 101 mm Drill, Cordless screwdrivers
1 pcs
0625122
12.2 mm 151 mm 101 mm Drill, Cordless screwdrivers
1 pcs
0625130
13 mm 151 mm 101 mm Drill, Cordless screwdrivers
1 pcs
0625125
12.5 mm 151 mm 101 mm Drill, Cordless screwdrivers
1 pcs
0625135
13.5 mm 160 mm 108 mm Drill, Cordless screwdrivers
1 pcs
0625145
14.5 mm 169 mm 114 mm Drill, Cordless screwdrivers
1 pcs
062515
1.5 mm 40 mm 18 mm Drill, Cordless screwdrivers
10 pcs
0625160
16 mm 178 mm 120 mm Drill, Cordless screwdrivers
1 pcs
0625170
17 mm 184 mm 125 mm Drill, Cordless screwdrivers
1 pcs
0625180
18 mm 191 mm 130 mm Drill, Cordless screwdrivers
1 pcs
062520
2 mm 49 mm 24 mm Drill, Cordless screwdrivers
10 pcs
0625200
20 mm 205 mm 140 mm Drill, Cordless screwdrivers
1 pcs
062521
2.1 mm 49 mm 24 mm Drill, Cordless screwdrivers
10 pcs
062524
2.4 mm 57 mm 30 mm Drill, Cordless screwdrivers
10 pcs
062525
2.5 mm 57 mm 30 mm Drill, Cordless screwdrivers
10 pcs
062530
3 mm 61 mm 33 mm Drill, Cordless screwdrivers
10 pcs
062531
3.1 mm 65 mm 36 mm Drill, Cordless screwdrivers
10 pcs
062532
3.2 mm 65 mm 36 mm Drill, Cordless screwdrivers
10 pcs
062534
3.4 mm 70 mm 39 mm Drill, Cordless screwdrivers
10 pcs
062533
3.3 mm 65 mm 36 mm Drill, Cordless screwdrivers
10 pcs
062536
3.6 mm 70 mm 39 mm Drill, Cordless screwdrivers
10 pcs
062535
3.5 mm 70 mm 39 mm Drill, Cordless screwdrivers
10 pcs
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm

  • See overview tables for drill bit/material assignments