Welcome to Würth UK For trade customers only
Twist drill DIN 340 HSS type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill DIN 340 HSS type RN

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.

See product details

Available in 19 versions
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
  • Quicker work progress and a gentler way of working

  • Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits

  • Vapour-plated surface

  • Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice

When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.