For detailed information, other images and documents, please select individual articles from the following table.
The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
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
When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.
For steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!