For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 340 type RN 130°
19 pieces. Long steel precision drill bits for deep drilling in steel up to 850 N/mm² strength and in cast iron.
Register now and access more than 15,000 products





Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
- When using the twist drill in line with DIN 340, it is advisable to make a centring hole first. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
- See overview tables for drill bit/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!