Welcome to Würth UK For trade customers only
Twist drill bit HSS Pilot WN type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS Pilot WN type RN

HSS drill bit with centring tip for universal use in wood and steel, tip angle 118°/174°
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
Highly accurate drilling


The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling



Also suitable for drilling deep holes


The reinforced core provides sufficient stability even for the long drill lengths required

Notice

To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables



Ideal for predrilling in profiles for AMO III screws:


  • Screw Ø 7.5 mm, 6 mm drill bit

  • Screw Ø 11.5 mm, 10 mm drill bit