For detailed information, other images and documents, please select individual articles from the following table.
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV
Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 20xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.