Welcome to Würth UK For trade customers only
HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling
HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling - 1
HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling - 2

For detailed information, other images and documents, please select individual articles from the following table.

HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling

Solid carbide, high-performance drill with internal cooling channels, in particular for machining stainless steels. The special point thinning results in perfect chip removal. Optimal roundness of the hole through 4 drill heels allows precise alignment of the hole with optimal surface quality. Generation 4.0 sets new standards in machining performance.

See product details

Available in 3 versions