For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 338 type RN bronze point thinning
The affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Self-centring, extremely stable, smooth drilling and high level of resistance to breakage
Combination of type A and type C point thinning
Ideal for construction site and assembly applications
Robust and durable design
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!