For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCO DIN 338 type RN
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Technical features
- Tip angle 130°
- Shape C split point
- For drilling depths up to approx. 5x diameter
- 5 % cobalt
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!