Welcome to Würth UK For trade customers only
Twist drill bit HSCo8 WN TYPE RH

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo8 WN TYPE RH

The extra stable morse taper drill bit with 8% cobalt alloy for column drills for working with hard-to-machine materials (e.g. Hardox) with extremely high strengths of up to 1,400 N/mm², such as excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.

See product details

Available in 28 versions
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
Excellent stability and cutting force


Extra-short drilling section and reinforced core



Extra-high level of resistance to breakage


Optimised cutting edge and special, flat helix angle



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable