Twist drill bit assortment HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118°

155 pieces in system case. Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength.

  • Number of pieces in assortment/set: 155 PCS
  • Quality: Würth-Standard
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels
  • Surface: Vaporised
  • Cutting material: HSS
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 1 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Self-centring: No
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
Art.-no. Number of pieces in assortment/set Quality Standard / drilling depth Shank style Quantity PU
price/PU
5964062500
155 PCS Würth-Standard DIN 338 / 5xD Cylindrical
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice

See overview tables for drill bit/material assignments