Welcome to Würth UK For trade customers only
Twist drill bit assortment SS DIN 338 type RW, 19 pieces
Twist drill bit assortment SS DIN 338 type RW, 19 pieces - 1
Twist drill bit assortment SS DIN 338 type RW, 19 pieces - 2
Twist drill bit assortment SS DIN 338 type RW, 19 pieces - 3
Twist drill bit assortment SS DIN 338 type RW, 19 pieces - 4
Twist drill bit assortment SS DIN 338 type RW, 19 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment SS DIN 338 type RW, 19 pieces

Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10 % Si, zinc, copper, thermosetting plastics). Available in ORSY® system cassette.

See product details

Available in 1 version
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
Precise drilling


The sturdy twist drill bit with its short design ensures precise drilling



Self-centring


The crosswise grinding ensures excellent centring even on round materials, eliminating the need for centre-punching or piloting



Long service life


HC (High Speed Cutting) grinding and the associated precise rake ensures consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life



Excellent chip removal


The bare spiral groove ensures excellent chip removal from the drilled hole



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening