Welcome to Würth UK For trade customers only
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 12xd
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 12xd - 1
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 12xd - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 12xd

4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces

See product details

Available in 3 versions