Welcome to Würth UK For trade customers only
SC long twist drill bit DIN 338
SC long twist drill bit DIN 338 - 1
SC long twist drill bit DIN 338 - 2

For detailed information, other images and documents, please select individual articles from the following table.

SC long twist drill bit DIN 338

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.

See product details

Available in 4 versions
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
Notice ≤ Ø 2.9 mm - 4 surface grinding
≥ Ø 3.0 mm - 6 surface grinding