Welcome to Würth UK For trade customers only
Solid carbide short twist drill bit DIN 6539
Solid carbide short twist drill bit DIN 6539 - 1
Solid carbide short twist drill bit DIN 6539 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide short twist drill bit DIN 6539

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.

See product details

Available in 5 versions
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
Notice ≤ dia. 2.9 mm - 4 cutting edges
≥ dia. 3.0 mm - 6 cutting edges