For detailed information, other images and documents, please select individual articles from the following table.
Tyre Inflator MK4
Lighter unit with extended viewing window for better reading
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
New and improved tyre inflator for the automotive industry
- Larger viewing window gives 20% grater field of vision
- Light weight
- Ergonomic
- Upgraded valve mechanism
- Accurate - Tested to over 400,000 cylcles at 100% accuracy
- Meets EC86/217 and EN12645:2014 Compliant
- 0-138psi / 0-9.6 Bar
- Inflation flow 500l/min
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!