For detailed information, other images and documents, please select individual articles from the following table.
Tyre valve extension
Shatterproof and pressure-free for trucks, transporters and buses
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Pressure-free thanks to remote actuation
Air is not lost, even if the extension were to fail unexpectedly
Flexible and shatterproof thanks to a multi-layer design
Can be used without rim clamps
No need to remove hub caps on single wheels
- Easy air-pressure checking
- Savings of time and effort
No damage caused by breaking off or wearing through and becoming porous when shatterproof and pressureless extensions are used
- Less tire wear
- Lower risk of accidents
- Less fuel consumption
- Shorter repair times
Used by Daimler as an aftersale product
Safety:
- For vehicles with hub caps, the hub caps must be removed in order to check the tyre pressure. This leads to the tyre pressure of such vehicles not being checked very often
- For vehicles with twin tyres, regular and safety-relevant pressure checking often cannot be performed on inner twin tires due to a broken plastic extension, loose hose extension or even missing valve extensions. This results in a greater risk of accidents and increased tyre wear.
Costs:
Did you know that loss in pressure of just 0.5 bar in tyres driven 100,000 km results in an additional consumption of 875 litres and reduces the service life of tyres by more than a third?
Service life:
A deviation of just 0.6 bar from the ideal air pressure reduces the service life of tyres by 45%. In this case, the vehicle must have its tyres changed at a workshop almost twice as often as is actually necessary. If accidents occur due to insufficient tyre pressure, this translates to even longer downtimes.
Conclusion:
The new tyre valve extension solves the problems described here! They are extremely stable, flexible, shatterproof and can be used on almost any vehicle. Tyre pressure checking is streamlined as a result, which means they pay for themselves after just a few kilometres of driving.
For use on inner twin tyres and single wheels with hub caps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!