The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Double USB socket 24V
Made of plastic in a round design, for installation in recess panelling, desks
and bedside tables
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For charging smartphones or tablets, for example
- Installation depth of 19 mm or 16 mm with the included adapter ring
- Power supply requires a 24 V transformer with above 15 W output
- Output cable: 1x 2.1 A or 2x 1.05 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!