Welcome to Würth UK For trade customers only
Ultrasonic wall thickness gauge TN 230-0.1 US, probe 5 MHz, 10 mm SAUTTER

For detailed information, other images and documents, please select individual articles from the following table.

Ultrasonic wall thickness gauge TN 230-0.1 US, probe 5 MHz, 10 mm SAUTTER

For undisturbed recording of material thicknesses of highly-diverse acoustically conductive materials such as metals, NF metals, ceramic, plastics, glass etc. Ideal for monitoring corrosion and erosion on closed components and structures or those accessible only from one side, e.g. pipes, tanks, large metal sheets etc. Large-area inspections can be conveniently carried out in scan mode.
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
  • Robust plastic housing

  • Graphic-capable, backlit LCD display

  • Incl. standard 5 MHz probe with 10 mm probe diameter

  • Single point measurement and/or scan mode (10 measurements per second)

  • Internal memory for 20 files (up to 100 measured values per file)


Advantages


  • Simple operation via user-friendly menu

  • Optional probes available for numerous applications

  • Integrated calibration standard


Measuring instrument with 5 MHz probe, 2x 1.5 V, AA batteries, 70 ml coupling liquid, operating instructions, transport case