Welcome to Würth UK For trade customers only
Silver Soft Close Runners With Clips

For detailed information, other images and documents, please select individual articles from the following table.

Silver Soft Close Runners With Clips

See product details

Available in 24 versions
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
Concealed runners for Silver drawers have high quality and better functioning in home furniture. These runners provide total extraction of the drawer. They have self-closing and a cushioning piston on both runners, which provides soft closing of the drawer. Likewise, they stand out for having a hook for easy assembly and quick disassembly of the drawer on the runners.

Product features


  • Total extraction synchronized runners for drawers with a depth of 390 mm. Designed for home furniture.

  • They have a hook to facilitate the quick assembly/disassembly of the drawer on the runners.

  • Adjustment in three directions, vertical +3 mm, horizontal ± 1.5 mm and depth +3 mm.

  • They have self-closing and a cushioning piston on both runners, which provides soft closing of the drawer.

  • Maximum load of 30 kg. They are supplied in complete sets with right and left-hand sides.