The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Powerful multi-purpose cleaner with great grease and resin dissolving capacity
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
Extraordinary cleaning performance due to innovative combination of active agents
Suitable for multi-purpose use
Gentle on materials
Does not attack paint, chrome, plastic, rubber or metal surfaces.
Contains no phosphates or organic solvents
Biodegradable in accordance with OECD302 B
Silicone and AOX-free
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass. Do not let it dry out. Protect from frost.
Used to clean metal surfaces, machine and assembly parts, engines, engine compartments, vehicles, convertible roofs and workshop facilities.
Spray it on in undiluted, let it take effect briefly, and remove the dirt with a brush. Then rinse thoroughly with water. Repeat the process if necessary. For light soiling, it can be diluted up to 1:10 using a high-pressure cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!