For detailed information, other images and documents, please select individual articles from the following table.
Universal combination wrench
Dual design ergonomic and innovative combination wrench: a flat side for working in direct contact with the work surface and a 15° angled profile for getting around obstacles
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- 12-point multi ring profile
- Slim fork for fitting into hard-to-reach areas
- Ring head offset 15°, fork head offset 30°: ergonomic, easy-to-use design for more strength
- Non-slip design inside the fork for loosening nuts that are 70% worn
Sizes available: 8 to 19 mm, 2 types of fitting in one wrench:
- On one side of the wrench a 15° angle on the ring and fork for working comfortably (protection of knuckles) and clearance for obstacles
- On the other side of the wrench: completely flat ring and fork for working flush with the work surface or in very tight spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!