Welcome to Würth UK For trade customers only
Universal combination wrench
Universal combination wrench - 1
Universal combination wrench - 2
Universal combination wrench - 3
Universal combination wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal combination wrench

Dual design ergonomic and innovative combination wrench: a flat side for working in direct contact with the work surface and a 15° angled profile for getting around obstacles

See product details

Available in 4 versions
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
  • 12-point multi ring profile

  • Slim fork for fitting into hard-to-reach areas

  • Ring head offset 15°, fork head offset 30°: ergonomic, easy-to-use design for more strength

  • Non-slip design inside the fork for loosening nuts that are 70% worn

Sizes available: 8 to 19 mm, 2 types of fitting in one wrench:


  • On one side of the wrench a 15° angle on the ring and fork for working comfortably (protection of knuckles) and clearance for obstacles

  • On the other side of the wrench: completely flat ring and fork for working flush with the work surface or in very tight spaces