Welcome to Würth UK For trade customers only
Universal trap for sinks Polypropylene white
Universal trap for sinks Polypropylene white - 1
Universal trap for sinks Polypropylene white - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal trap for sinks Polypropylene white

With rigid outlet (0–90°) and hose adapter

See product details

Available in 2 versions
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
High-quality drain fitting for standard installation situations with horizontal or vertical outlet


  • The complete, pre-assembled solution with straight and angled hose adapters for dishwashers

  • The outlet can be adjusted vertically (0°) to horizontally (90°) simply by turning

  • Suitable for standard 1 1/2 inch connection and DN 40 or 50 outlet

  • The adjustment range from 180 to 320 mm allows for precise, easy installation vertically

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces