For detailed information, other images and documents, please select individual articles from the following table.
Universal joint spacer
Star-shaped joint spacer from 0.5 to 3.0 mm for universal use
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For universal use
- Thanks to the star shape, the joint spacer can be used for joint widths between 0.5 and 3 mm
- In addition, several joint spacers can be inserted on top of each other to further increase the height
Highly durable
- The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required
Protects the tiles
- The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!