For detailed information, other images and documents, please select individual articles from the following table.
Special tool kit to change elastic V-ribbed belts 15 pieces
Tool assortment for professional removal and installation of Flex belts.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Flex belts drive auxiliary vehicle components such as alternator, fan, water pump, air-conditioning compressor, power-assisted steering, etc. The commercial brands and product names are e.g. g. Gates (Stretch Fit™), ContiTech (Conti-V Multirib Elast-Belt), Optibelt (EBK belt).
- The extensive selection guarantees very high market coverage of approximately 95%
- No damage to belt or belt wheel
- Suitable for single and double pulleys
- Scope of delivery includes operating instructions and comprehensive application list
Scope of delivery:
- 1 x belt installation tool, short, type 1, for double belt pulleys
- 1 x belt installation tool Ø50, type 2, groove width 3.1 mm
- 1 x belt installation tool Ø50, type 3, groove width 10.4 mm
- 1 x spacer screw set, 2 pieces, for installation tools type 1, 2, 3
- 1 x belt installation tool Ø32, type 4
- 1 x spacer screw set, 3 pieces, for installation tool type 4
- 1 x belt removal tool
- 1 x belt positioner with clamp for water pump, Ford/Volvo
- 1 x adapter for crankshaft double belt pulleys, Ford/Volvo
- 1 x engine turning unit ½, double-sided, BMW
- 1 x spacer tool, aluminium, 1.8+2.2D Transporter
- 1 x belt installation tool, plastic, 1.8+2.2D Transporter
Universal use for cars/SUVs and vans. For various models from the following brands: BMW/Audi/Seat/Skoda/VW/Chrysler/Ford/Mazda/Mercedes/PSA/Fiat/Iveco/Volvo/Lancia etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!