Welcome to Würth UK For trade customers only
Repair resin VAKU 80
Repair resin VAKU 80 - 1
Repair resin VAKU 80 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair resin VAKU 80

Laminating resin for repairing larger holes and damage to GFRP parts in conjunction with glass fibre mats and fabric

See product details

Available in 1 version
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
Balanced resin mixture


Excellent application properties



Special lid/outlet combination


  • User friendly

  • Easy to empty down to the last drop
Notice

When laminating in conjunction with VAKU 90 glass fibre mat, ensure bubble-free application. Apply VAKU 80 wet-on-wet in several steps. Maximum permissible VOC content of VAKU 80: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/l.


For optimum corrosion protection and reliable adhesion, pre-prime area to be filled prior to application of filler with two-component Multi-Fill (do not use one-component primer, as loss of adhesion)!


Also note less = more. For pore-free application it is important to apply the filler in several thin layers.


Polyester putty will not harden below +10°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.