Welcome to Würth UK For trade customers only
VARIFIX® heavy-duty bracket 41/41
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 1
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 2
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 3
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 4
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 5
VARIFIX<SUP>® </SUP>heavy-duty bracket 41/41 - 6

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® heavy-duty bracket 41/41

Universal wall bracket for mounting piping etc.

See product details

Available in 3 versions
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
  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.