Welcome to Würth UK For trade customers only
VARIFIX® pushing slide W1
VARIFIX<SUP>®</SUP> pushing slide W1 - 1
VARIFIX<SUP>®</SUP> pushing slide W1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® pushing slide W1

See product details

Available in 2 versions
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
Static friction coefficient: µ0 = 0.18



Sliding friction coefficient: µ= 0.14



The sliding element cannot slide out



Slots punched out at 90° to each other


Guaranteed improvement in ease of assembly



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.