VDE snipe nose pliers, angled
VDE snipe nose pliers, angled - 1
VDE snipe nose pliers, angled - 2
VDE snipe nose pliers, angled - 3
VDE snipe nose pliers, angled - 4
VDE snipe nose pliers, angled - 5

For detailed information, other images and documents, please select individual articles from the following table.

VDE snipe nose pliers, angled

Ergonomic pliers for gripping, cutting, bending, stripping and pressing

  • Length: 210 mm
  • Length in inches: 8 1/2 in
  • Material: Steel
  • Surface: Chrome plated
  • Material of the grip handle: 2-component plastic
  • Max. soft wire diameter cutting capacity: 5.9 mm
  • Max. hard wire diameter cutting capacity: 2.5 mm
  • Max. cable diameter cutting capacity in aluminium/copper: 13 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Length in inches Material Surface Quantity PU
price/PU
071401 594
210 mm 8 1/2 in Steel Chrome plated

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions



Protects joints and muscles


Relaxed and fatigue-free hand position



Universal application with numerous functions


  • Tighten screws with profiled burner port

  • Pressing of wire end ferrules (low-voltage range)

  • Precise and powerful cutting action

  • Stripping of 1.5 and 2.5 mm² wires


Long service life and precise gripping and cutting surfaces


High-quality tool steel



Safe method of working


Ergonomic, non-slip 2-component comfort handle with wide VDE collar



Inductively hardened precision blades



Surface ground and chrome-plated all-round



Lap joint with opening spring