Welcome to Würth UK For trade customers only
VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For cutting piano wire, hard and soft wire

See product details

Available in 2 versions
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads

  • Single-component handle with wide VDE collar for safe working

  • Inductively hardened precision blades

  • Surface entirely ground and chrome-plated

  • Lap joint with forged-on axis