Welcome to Würth UK For trade customers only
VLB 60 door hinge, 3D design
VLB 60 door hinge, 3D design - 1
VLB 60 door hinge, 3D design - 2
VLB 60 door hinge, 3D design - 3
VLB 60 door hinge, 3D design - 4

For detailed information, other images and documents, please select individual articles from the following table.

VLB 60 door hinge, 3D design

Concealed door hinge for flush-closing doors up to 100 kg with invisible attachment of the hinges
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
  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • The toothed clamping plates reliably prevent unwanted height adjustment

  • The hinge screws are concealed by magnetic cover plates

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Classification key in line with DIN EN 1935: 2002, ETA-08/0209
4751
EI30 (minimum)
13112

Specified dimensions not binding. Subject to technical changes.