Welcome to Würth UK For trade customers only
Security lock VANLOCK XP

For detailed information, other images and documents, please select individual articles from the following table.

Security lock VANLOCK XP

Anti-theft mechanism with automatic/manual lock button

See product details

Available in 2 versions
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
  • Choice of operating mode: manual or automatic closing.

  • Stainless steel cylinder with maximum degree of safety in accordance with EN 1303.

  • All kits include three cylindrical safety wrenches.

  • XP KIT 1: Kit includes one lock for single-door vans.

  • XP KIT 2: Kit includes two locks for vans with side door and rear door.

  • XP KIT 3: Kit includes three locks for vans with two side doors and rear door.

  • Manufactured entirely from Zn-Ni anti-vandal hardened steel with high resistance to weather corrosion.

  • Incorporates a lock button to switch the lock function from manual to automatic.

  • Allows the door to be closed and the lock to be opened with the key removed. When necessary, you can lock the door without using the key simply by pressing the lock button.

  • Easy installation based on the position and height instructions on the door, according to the van model indicated in the instruction manual.

  • Cut- and drill-resistant to prevent vandalism, protecting the load at all times.

  • In case of loss, the key includes a card with a code for creating a copy.

  • Includes emergency handle for interior release.

  • High security cylinder wrench with special 3D teeth.