Welcome to Würth UK For trade customers only
Floor panel

For detailed information, other images and documents, please select individual articles from the following table.

Floor panel

Serves as a way of protecting the load area

See product details

Available in 87 versions
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
Profiled exactly to vehicle specifications



Suitable for many different vehicle types


See assignment table



PEFC certified — promoting sustainable forest management



Standard plastic covers for all cut-outs for lashing eyes



Veneered entirely with hardwood


Thickness: 10 mm



Surface


Top surface: light-resistant synthetic resin film coating, anthracite



Glue


Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1



Coefficient of sliding friction


0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)


0.59 μ in accordance with EN 14041 (slip resistance)



Tongue and groove system for each vehicle model, with centring edge for seamless connections