For detailed information, other images and documents, please select individual articles from the following table.
Visual anti-freeze, battery and Ad Blue tester
For reliable testing of radiator anti-freeze, battery acid and AD Blue in one unit
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Simple test of display accuracy with distilled water
Automatic temperature compensation between 10°C–30°C
The exact measuring result is determined by the principle of optical refraction
Reliable display due to sharp light-dark separating line
Adjustable resolution to individual visual acuity
Differentiates between anti-freeze in propylene glycol and ethylene glycol
- Propylene glycol is mainly used as an anti-freeze agent outside Europe
- Ethylene glycol is mainly used as an anti-freeze agent within Europe
Precise result even with different composition
Includes:
- Optical tester
- 2 x extraction pipettes
- Calibrating screw driver
- Case
- Operating instructions
- Cleaning cloth
1. Check whether prism and flap are clean
2. Using a pipette, place a drop of test liquid on the prism
3. Close the flap
4. A sharp light-dark dividing line will appear on the scale
5. After the test is complete, clean the prism and flap with a clean, dry cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!