For detailed information, other images and documents, please select individual articles from the following table.
Voltage tester 1 AC-II FLUKE®
Reliable, easy-to-use supply voltage tester.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
When the tip touches a conductor or socket that is live, a red light will light up at the tip. Can be used in tight spaces, easy to take with you. All surface components are manufactured from insulating materials to maximise safety. Indicates voltage without metal contact.
Complies with EN 61010-1 rev. 1, EN 61326 EMC up to 1000 V, CAT IV, UL-approved UL61010, CSA C22.2 no1010-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!