Welcome to Würth UK For trade customers only
Vulcanised fibre discs Alumina-zirconia
Vulcanised fibre discs Alumina-zirconia - 1
Vulcanised fibre discs Alumina-zirconia - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vulcanised fibre discs Alumina-zirconia

Tear-resistant, tough-elastic sanding disc
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
Electrostatic scattering


  • Uniform removal rates

  • Aggressive grinding performance

  • Cool sanding. No tarnishing of workpieces. No clogging

  • Highly durable

  • Low noise level

  • High rate of self-sharpening for abrasive grain


Backing material made of vulcanised fibre


  • Grain size 16-50: 0.8 mm

  • Grain size 60-120: 0.6 mm


22 mm hole with cross slot

Notice

General working and safety instructions


  • Use fibre discs only with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety goggles, gloves, hearing protection.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22 °C and 45-60 % relative air humidity