Welcome to Würth UK For trade customers only
WC/bathroom door mortise lock, class 2
WC/bathroom door mortise lock, class 2 - 1
WC/bathroom door mortise lock, class 2 - 2
WC/bathroom door mortise lock, class 2 - 3
WC/bathroom door mortise lock, class 2 - 4
WC/bathroom door mortise lock, class 2 - 5
WC/bathroom door mortise lock, class 2 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WC/bathroom door mortise lock, class 2

Soft-close lock

See product details

Available in 8 versions
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
  • Zinc plated, closed lock housing with fitting openings

  • Noise-suppressing latch so that the door can be closed quietly

  • Lock case support in handle area

  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking

  • Locks via the square bolt
Notice

Does not include striker plate.

Dimensions subject to change. Subject to technical changes.