Welcome to Würth UK For trade customers only
Pan head window sill screw with flange
Pan head window sill screw with flange - 1
Pan head window sill screw with flange - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pan head window sill screw with flange

AW® drive and pressed-on A2 stainless steel washer for the attachment of window sills to plastic and aluminium windows.

See product details

Available in 5 versions
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
AW® drive (AW20)


  • Better transmission of forces

  • Longer life

  • Optimum centring

  • Virtually zero ejection force


Pressed-on washer


  • Washer will not burst while screw is being screwed in

  • The screw heads can be painted in a variety of RAL colours when finishing (minimum quantity and surcharge over bare metal parts, on request).


Material: A2 stainless steel

Notice

The pressed-on washer does not serve a sealing function. For outdoor applications, use additional materials or use window sill screws with a sealing washer.