Welcome to Würth UK For trade customers only
Chipboard screw Wüpofast ® 2.0
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 1
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 2
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 3
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 4
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 5
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 6
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 7
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 8
Chipboard screw  Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Chipboard screw Wüpofast ® 2.0

Zinc plated steel, partial thread, countersunk head, PZ drive

See product details

Available in 45 versions
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
The screw that bites



Countersunk milling head


  • Two processes in one: Screwing in and countersinking

  • Suitable for wood and fittings

  • Prevents surfaces from cracking, splitting or flaking

  • Even screws into hardware without damaging the coating


Milling shank (size 5 x 70 mm)


  • 40 % reduction in friction when screwing in

  • Reduced use of power tools (longer service life)


Normal thread/coarse thread


  • Normal thread pitch on small screws, for improved sealing in chipboard

  • Coarse thread for quick screwing


Milling shank with reamer


  • Less effort required when screwing in due to reduced friction

  • Reduced development of cracks


Needle tip


  • Provides optimal hold without slipping

  • Continuous thread

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good hold

  • Improved drive precision