Welcome to Würth UK For trade customers only
Particle board screw Wüpofast ® 2.0
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 8
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Yellow galvanised steel, partial thread, self-countersinking head, PZ drive

See product details

Available in 30 versions

Prices for customers after login

Show availability in Würth trade store
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
The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or breaking up

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision