Particle board screw Wüpofast ® 2.0
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 8
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Yellow galvanised steel, partial thread, self-countersinking head, PZ drive

See product details

Available in 31 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Head type Quantity PU
price/PU
0186613530
3.5 mm 30 mm 17 mm Countersunk head
1000 pcs
0186613540
3.5 mm 40 mm 24 mm Countersunk head
500 pcs
018661550
5.0 mm 50 mm 30 mm Countersunk head
250 pcs
018661680
6.0 mm 80 mm 50 mm Countersunk head
100 pcs
0186613535
3.5 mm 35 mm 22 mm Countersunk head
1000 pcs
018661430
4.0 mm 30 mm 18 mm Countersunk head
500 pcs
018661440
4.0 mm 40 mm 24 mm Countersunk head
500 pcs
018661450
4.0 mm 50 mm 30 mm Countersunk head
500 pcs
018661460
4.0 mm 60 mm 34 mm Countersunk head
250 pcs
018661470
4.0 mm 70 mm 39 mm Countersunk head
200 pcs
0186614535
4.5 mm 35 mm 21 mm Countersunk head
500 pcs
0186614550
4.5 mm 50 mm 30 mm Countersunk head
250 pcs
0186614560
4.5 mm 60 mm 35 mm Countersunk head
250 pcs
0186614570
4.5 mm 70 mm 40 mm Countersunk head
200 pcs
0186614580
4.5 mm 80 mm 50 mm Countersunk head
200 pcs
018661560
5.0 mm 60 mm 35 mm Countersunk head
250 pcs
018661570
5.0 mm 70 mm 40 mm Countersunk head
200 pcs
018661580
5.0 mm 80 mm 50 mm Countersunk head
100 pcs
018661590
5.0 mm 90 mm 54 mm Countersunk head
100 pcs
0186615100
5.0 mm 100 mm 60 mm Countersunk head
100 pcs
0186615120
5.0 mm 120 mm 70 mm Countersunk head
100 pcs
018661690
6.0 mm 90 mm 56 mm Countersunk head
100 pcs
0186616100
6.0 mm 100 mm 60 mm Countersunk head
100 pcs
0186616120
6.0 mm 120 mm 70 mm Countersunk head
100 pcs
0186616140
6.0 mm 140 mm 70 mm Countersunk head
100 pcs
0186616160
6.0 mm 160 mm 70 mm Countersunk head
100 pcs
0186616180
6.0 mm 180 mm 70 mm Countersunk head
100 pcs
018661425
4 mm 25 mm 16 mm Countersunk head
1000 pcs
0186616110
6 mm 110 mm 70 mm Countersunk head
100 pcs
018661670
6 mm 70 mm 42 mm Countersunk head
100 pcs
0988008842
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
The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or breaking up

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision