Airtight and windproof cuff WÜTOP® Thermo
Airtight and windproof cuff WÜTOP<SUP>®</SUP> Thermo - 1
Airtight and windproof cuff WÜTOP<SUP>®</SUP> Thermo - 2

For detailed information, other images and documents, please select individual articles from the following table.

Airtight and windproof cuff WÜTOP® Thermo

For openings in vapour retarders and roofing sheeting with high temperature requirements

  • Design: 1-fold
  • Colour: White
  • Backing material: Tyvek®
  • Ultraviolet resistance: 3 months
  • Min./max. temperature resistance: -30 to 120 °C
  • Min. processing temperature: 5 °C
  • Min./max. processing temperature: 5 to 40 °C

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. diameter Length Width Design Quantity PU
price/PU
0681000291
15-22 mm 150 mm 150 mm 1-fold
10 pcs
0681000292
50-72 mm 230 mm 230 mm 1-fold
4 pcs
0681000293
72-90 mm 230 mm 230 mm 1-fold
4 pcs
0681000294
90-100 mm 320 mm 320 mm 1-fold
4 pcs
0681000295
100-110 mm 320 mm 320 mm 1-fold
4 pcs
0681000296
125-135 mm 320 mm 320 mm 1-fold
4 pcs
0681000297
150-165 mm 350 mm 350 mm 1-fold
4 pcs
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
High temperature resistance


Up to +120°C



  • Ensures airtight sealing of openings

  • Versatile use

  • Fast tool-free assembly, achieves economic sealing of openings

  • Protection against uncontrolled moisture and thus against building damage