The steel wardrobe rails is the best option for combining your wardrobe and dressing room designs. In compliance with the ISO standard: 7170:205. the bar supports can support a maximum weight of 40 kgs/metre evenly distributed.
Product features
- Wardrobe hanger rail.
- Can be combined with accessories for Keeper or Self wardrobe.
- Supplied in 2.35 m long rails.
- Manufactured in aluminium with anodised matt finish.
- In accordance with ISO standard: 7170:205 standard, the bar can support a maximum weight of 40 kg/metro evenly spread out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!