Welcome to Würth UK For trade customers only
1.5 m warning mat Mat with 1.5 m marking

For detailed information, other images and documents, please select individual articles from the following table.

1.5 m warning mat Mat with 1.5 m marking

Perfect for marking 1.5 m distances in a neat and long-lasting manner
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
1500 mm x 900 mm.

Polyamide bristles with latex backing. Velour pile structure, also available in vinyl with vinyl backing
NoticeWashable at 30 degrees. Do not tumble try. Do not iron. Do not bleach.