For detailed information, other images and documents, please select individual articles from the following table.
Washable and reusable barrier mask
Washable textile mask (10 uses)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Fabric barrier mask made in the European Union according to the standard AFNOR SPEC S76-001: 2020
- Filtration efficiency of 3 μm particles greater than 90 %
- Breathability: air permeability test higher than 96 L/m² for a vacuum of 100 Pa
- Made in the European Union
- Multi-layer, washable and reusable (max. 10 washes)
- Designed to protect the wearer of the mask and the people in the vicinity of the wearer for four hours (optimal duration)
- Breathing mask made of three textile layers
- Positioned on the face with a single set of straps that go around the head
- Lightweight, comfortable and shielding
- One size
RECOMMENDATIONS FOR USE:
- Before the first use, put the product through a machine wash at 60°C followed by a machine dry.
- Optimal duration for using the mask: four hours.
INSTRUCTIONS FOR PUTTING ON THE MASK:
- Wash hands with soap and water for 30 seconds or with a hydroalcoholic solution.
- Locate the top of the mask and position the barrier mask on the face.
- Hold the mask in place, pass the straps behind the head and lower the mask to cover the chin.
- Once it has been correctly adjusted, do not touch the mask with your hands. Whenever the barrier mask is touched by the wearer, the wearer's hands must be washed.
INSTRUCTIONS FOR REMOVING THE MASK:
- Remove the mask by taking hold of the straps at the rear, without touching the front section of the mask.
- Place the mask in a clean container for storage until it is next washed.
- Wash hands with soap and water for 30 seconds or with a hydroalcoholic solution.
WASHING METHODS:
- Traditional washing: Full cycle (soaking, washing, rinsing) of 30 minutes minimum at 60°C (no softener).
- Dry in a dryer after washing: The mask must not be dried in the open air. For maximum effectiveness, barrier masks must be completely dry (through each layer) before they are reused.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!