Welcome to Würth UK For trade customers only
Washable and reusable barrier mask

For detailed information, other images and documents, please select individual articles from the following table.

Washable and reusable barrier mask

Washable textile mask (10 uses)

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Fabric barrier mask made in the European Union according to the standard AFNOR SPEC S76-001: 2020


  • Filtration efficiency of 3 μm particles greater than 90 %

  • Breathability: air permeability test higher than 96 L/m² for a vacuum of 100 Pa

  • Made in the European Union

  • Multi-layer, washable and reusable (max. 10 washes)

  • Designed to protect the wearer of the mask and the people in the vicinity of the wearer for four hours (optimal duration)

  • Breathing mask made of three textile layers

  • Positioned on the face with a single set of straps that go around the head

  • Lightweight, comfortable and shielding

  • One size
NoticeAt the rate of two masks per day per person (i.e. 10 masks for one person for a single week), and by washing these every week at 60°C, 10 textile masks will last you 10 weeks compared to 100 disposable masks.
DGA category 1 UNS1 This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.